8ft Outdoor Bench with Back, Inground, Green, Punched Steel, Industry Standard Coating

  • Mfr # 804167

  • Zoro # G022838251


product price:  $1,113.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Green
Material
Coated Steel
Overall Height
30.5"
Length
96"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804167
Zoro #
G022838251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30.5"
Length
96"
Width (In.)
21"
Seat Height
18"
Seat Width
10"

Details

Color
Green
Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
8 foot outdoor bench
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Coating
Premium Polyethylene Coating
Assembly Required
Yes
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Seats
4 People
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Mounting
Inground
Shape
Rectangle

Description

8-Foot Bench with Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.