This item is Discontinued.

Hitachi Multimedia Projector, 17-29/32" L LP-WX3500

Multimedia Projector, 17-29/32" L (Discontinued)

  • Mfr # LP-WX3500
  • Zoro # G0228538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-WX3500
Zoro #
G0228538
UPC #
-
Country of Origin
China

Dimensions

Screen Size
30 in to 300 in
Height
5 13/16 in
Width
18 1/2 in
Length
17 29/32 in
Projection Stage Width
30 in to 300 in
Cord Length
2 ft
Projection Stage Length
30 in to 300 in

Details

Item
Multimedia Projector
Head
6 7/64 in
Lamp Watts
150W bulb
Illumination
3500 lm
Contrast Ratio
30000:1
Voltage
240V AC
Includes
Remote Control, Power Cord, Computer Cable, (2) AA Batteries, Lens Cover, Adapter Cover, CD Manual
Aspect Ratio
16:10
Lamp Included
Yes
Resolution
1280 x 800
Lamp Life
20,000 hr

Description

Multimedia Projector, Resolution 1280 x 800, Illumination 3500 lm, Aspect Ratio 16:10, Contrast Ratio 30000:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 20,000 hr, Lamp Watts 150W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 in to 300 in, Screen Size 30 in to 300 in, Length 17 29/32 in, Width 18 1/2 in, Height 5 13/16 in, Cord Length 2 ft, Voltage 240V AC, Includes Remote Control, Power Cord, Computer Cable, (2) AA Batteries, Lens Cover, Adapter Cover, CD Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.