Stop Sign, 18" W, 18" H, Aluminum, Red

  • Mfr # R1-1-18DA

  • Zoro # G0228541


product price:  $47.39
/ea

Key Features

Header
No Header
Legend
Stop
Width
18"
Height
18"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1-1-18DA
Zoro #
G0228541
UPC #
849362000200
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red
Language
English
Legend Color
White
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Subject Matter
Traffic
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
White/Red
Double-Sided
No
Sign Legend Color
White
Material
Aluminum
Sign Legend Text Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
R1-1
Sign Legend Style
Text
State Specific Sign
No
Sign Header
No Header
MUTCD Compliant Sign
Yes
Holes on 1 in. Centers
Yes
Sign Legend
Stop
MUTCD Sign Description
Stop
Protective Coating
Clear Film Laminate
Average Outdoor Durability
8 to 10 yr.
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Number of Printed Sides
1
Material Properties
Roll Up

Description

Stop Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.