Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Multimedia Projector, 20-13/16" L 0905C002

Multimedia Projector, 20-13/16" L (Discontinued)

  • Mfr # 0905C002
  • Zoro # G0228711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0905C002
Zoro #
G0228711
UPC #
-
Country of Origin
Japan

Dimensions

Screen Size
40 in to 500 in
Height
8 45/64 in
Width
19 13/16 in
Length
20 13/16 in
Projection Stage Length
40 in to 500 in
Projection Stage Width
40 in to 500 in
Cord Length
2 ft

Details

Item
Multimedia Projector
Illumination
7500 lm
Includes
Dust Cap, Power Cord, VGA Cable, Remote Control
Lamp Included
Yes
Contrast Ratio
2100:1
Resolution
1920 x 1200
Voltage
240V AC
Head
6 7/64 in
Lamp Life
2000 hr
Lamp Watts
350W bulb
Aspect Ratio
16:10

Description

Multimedia Projector, Resolution 1920 x 1200, Illumination 7500 lm, Aspect Ratio 16:10, Contrast Ratio 2100:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 2000 hr, Lamp Watts 350W bulb, Projection Stage Length 40 in to 500 in, Projection Stage Width 40 in to 500 in, Screen Size 40 in to 500 in, Length 20 13/16 in, Width 19 13/16 in, Height 8 45/64 in, Cord Length 2 ft, Voltage 240V AC, Includes Dust Cap, Power Cord, VGA Cable, Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.