This item is Discontinued.

Canon Multimedia Projector, 10-5/16" L 1033C002

Multimedia Projector, 10-5/16" L (Discontinued)

  • Mfr # 1033C002
  • Zoro # G0228720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033C002
Zoro #
G0228720
UPC #
013803271089
Country of Origin
Japan

Dimensions

Screen Size
40 in to 500 in
Height
4 13/16 in
Width
18 5/16 in
Length
10 5/16 in
Projection Stage Length
30 in to 300 in
Projection Stage Width
30 in to 300 in
Cord Length
2 ft

Details

Item
Multimedia Projector
Resolution
1920 x 1200
Voltage
240V AC
Lamp Life
2000 hr
Illumination
5000 lm
Lamp Watts
370W bulb
Head
6 7/64 in
Lamp Included
Yes
Includes
Lens Cap, Power Cord, VGA Cable, Remote Control, Manual, Warranty Card
Aspect Ratio
16:10
Contrast Ratio
2500:1

Description

Multimedia Projector, Resolution 1920 x 1200, Illumination 5000 lm, Aspect Ratio 16:10, Contrast Ratio 2500:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 2000 hr, Lamp Watts 370W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 in to 300 in, Screen Size 40 in to 500 in, Length 10 5/16 in, Width 18 5/16 in, Height 4 13/16 in, Cord Length 2 ft, Voltage 240V AC, Includes Lens Cap, Power Cord, VGA Cable, Remote Control, Manual, Warranty Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.