Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP-WX8255A
Zoro #
G0228921
UPC #
050585153530
Country of Origin
China
Dimensions
Screen Size
30 in to 600 in
Height
5 5/16 in
Width
19 39/64 in
Length
15 39/64 in
Projection Stage Width
25 in to 254 in
Cord Length
2 ft
Projection Stage Length
30 in to 300 in
Details
Item
Multimedia Projector
Resolution
1280 x 800
Lamp Watts
330W bulb
Illumination
5500 lm
Lamp Included
Yes
Voltage
240V AC
Lamp Life
2500 hr
Contrast Ratio
5500:1
Includes
Remote Control, Power Cord, Computer Cable, Lens Cover, Adapter Cover
Head
6 7/64 in
Aspect Ratio
16:9
Description
Multimedia Projector, Resolution 1280 x 800, Illumination 5500 lm, Aspect Ratio 16:9, Contrast Ratio 5500:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 2500 hr, Lamp Watts 330W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 25 in to 254 in, Screen Size 30 in to 600 in, Length 15 39/64 in, Width 19 39/64 in, Height 5 5/16 in, Cord Length 2 ft, Voltage 240V AC, Includes Remote Control, Power Cord, Computer Cable, Lens Cover, Adapter Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.