Multicare Vinyl Exam Gloves, Small, Powder-Free, 1000PK

  • Mfr # 6812

  • Zoro # G022896084


product price:  $277.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Palm Thickness
3 mil
Color
Bisque
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6812
Zoro #
G022896084
UPC #
-
Country of Origin
Unknown

Dimensions

Palm Thickness
3 mil
Size
S

Details

Material
Vinyl
Color
Bisque
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Series
MultiCare
Lining
Polymer
Cuff Style
Beaded
Application
Healthcare, Professional, Food Service

Description

Dynarex Multi Care Vinyl Exam Gloves are premium-quality, powder-free vinyl gloves designed for improved protection and flexibility. The Exam Gloves are crafted from a soft vinyl resin for added elasticity and increased sensitivity. These ambidextrous Gloves feature a minimum thickness of 3 mil. Dynarex Multi Care Vinyl Exam Gloves are designed with a polymer lining to help resist tears and beaded cuffs to allow for easy donning. These Gloves have a secure fit around the wrist and hand-conforming flexibility to help prevent physical fatigue. Ideal for a variety of settings, including medical facilities, long-term care facilities, food service, and hair salons.Dynarex Multi Care Vinyl Exam Gloves are high-quality, polymer-lined gloves designed for enhanced protection and performance. These ambidextrous, powder-free Gloves are crafted from soft vinyl for added flexibility and increased tactile sensitivity. Ideal for a wide range of healthcare, professional, and food service environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.