17" Ivory Jute Basket

  • Mfr # 704897

  • Zoro # G022908305


product price:  $75.55
/ea
Free Shipping & Returns

Key Features

Shape
Round
Overall Depth
17 in
Overall Length
17 in
Overall Height
17 in
Weight Capacity
35.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
704897
Zoro #
G022908305
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
17 in
Overall Length
17 in
Overall Height
17 in

Details

Shape
Round
Weight Capacity
35.9 lb
Frame Material
Jute
Handles Included
No
Color
Ivory
Lid Included
No
Shelves Included
No
Clothing Rod Included
No
Assembly
No Assembly Needed
Type
Basket
Holiday / Occasion
No Holiday
Style
Craftsman
Features
Nesting
Includes
1 Piece; Basket 17 x 17 x 17 in
Doors Included
No
Item
Organizers
Commercial Use
Yes

Description

The 17-inch ivory jute basket is the perfect blend of style and functionality for your home. Designed in a round shape, this basket provides ample storage space for various items. Crafted from high-quality jute, it showcases durability while adding a natural touch to any decor. The elegant ivory color complements a wide range of interior styles, particularly the craftsman aesthetic. With its dimensions of 17 x 17 x 17 inches, it fits seamlessly into living rooms, bedrooms, or entryways. This versatile organizer not only helps keep your space tidy but also serves as a chic decorative piece, enhancing the overall ambiance of your home. Embrace practicality and elegance with this beautifully designed storage solution. 17.00-inch h x 17.00-inch w x 17.00-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.