This item is Discontinued.

Reebok Athletic Shoes, 11, W, Gray, Plain, Women, PR RB408-11W

Athletic Shoes, 11, W, Gray, Plain, Women, PR (Discontinued)

  • Mfr # RB408-11W
  • Zoro # G0229393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB408-11W
Zoro #
G0229393
UPC #
690774402461
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
3"
Heel Height
Less Than 1/2 in

Details

Item
Athletic Shoes
Gender
Women's
Color
Gray
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2892-11
Style Number
RB408
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insole System
Memory Foam
Standards
ASTM F2892-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.57
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Puncture Resistant Insole
No
Shank Material
None
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulation Weight
None
Waterproof
No
Predominant Footwear Color
Gray
Waterproof Type
None
Last Number or Name
RB408
Insulation Type
None
Liner Material
Nylon Mesh
Completely Non Metallic
Yes
Toe Type
Plain
Removable Insole
Yes
Upper Material Description
Synthetic
Ninety Degree Heel
No
Static Dissipative
Yes
Insulated
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Footwear Sole Pattern
Textured
Toe Shape
Round
Conductive
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Electrical Hazard Rated
No
Upper Boot Material
Man Made

Description

Athletic Shoes, Chemical Resisting Sole Yes, Color Gray, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number RB408, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.