Round Body Cylinder, 10 mm Bore, 80 mm Stroke, ISO Double Acting, Stainless Steel .

  • Mfr # CD85E10-80-B

  • Zoro # G0230772


product price:  $35.29
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
10 mm
Max. Pressure
145 psi
Body Material
Stainless Steel
Rod Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CD85E10-80-B
Zoro #
G0230772
UPC #
190735646502
Country of Origin
Czechia

Dimensions

Bore Dia.
10 mm
Rod Dia.
4 mm
Overall Length
166 mm
Rod Thread Length
12 mm
Port Size
M5 x 0.8 in
Dimension D
M12 x 1.25 in
Dimension A
74mm + stroke
Rod Thread Size
M4 x 0.7
Dimension B
12mm
Air Cylinder Bore Dia.
10 mm
Dimension E
M5 x 0.8 in
Dimension C
M4 x 0.7 in
Body Diameter
12 mm
Rod Diameter
4 mm
Nose Mount Thread Size
M12 x 1.25
Inlet Size
M5 x 0.8
Stroke Length
80 mm
Bore Diameter
10 mm
End Cap Length
9.5 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
145 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
80 mm
Mount
Double End
Air Cylinder Type
ISO
Features
Rubber Bumpers
Nose Mount Thread
M12 x 1.25 in
Single Acting/Double Acting
Double Acting
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Standards
CETOP RP52P, ISO 6432
Air Cylinder Mount
Double End
Temp. Range
14 Degrees to 140 Degrees F
Finish
Hard Coat Anodized
Piston Material
Brass
Cushion Type
Rubber Cushion
Series
C85
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
For Fluid Type
Air
Body Material Finish
Anodized
Minimum Operating Pressure
11.6 MPa
Air Inlet Type
Metric Standard
Cylinder Repair
Non-Repairable
End Cap Material Finish
Anodized
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Body Material Grade
316
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Inlet Gender
Female

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 80 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.