Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633

  • Zoro # G0231292


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Size
14
Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10633
Zoro #
G0231292
UPC #
646881850923
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Predominant Footwear Color
Wheat
Metal Chip Resisting Sole
No
Last Number or Name
LT 105
Non Metallic Upper
No
Chemical Resisting Sole
No
Shank Material
Nylon
Midsole Material
Rubber
Completely Non Metallic
No
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Conductive
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Metatarsal System
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insulated
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Rubber Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Construction Type
Cemented
Static Dissipative
No
Waterproof Type
Waterproof Liner
Liner Material
Mesh
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.60
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insole System
Removable Full Cushion
Footwear Style
6 in Work Boot
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.45
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
No
Series
W10633
Metatarsal Guard Style
None
Heat Resistant
No
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.6
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.45
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Moisture Wicking Mesh
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W10633

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.