Round Body Cylinder, 20 mm Bore, 25 mm Stroke, ISO Double Acting, Stainless Steel .

  • Mfr # C85E20-25

  • Zoro # G0231445


product price:  $36.39
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
20 mm
Max. Pressure
145 psi
Body Material
Stainless Steel
Rod Dia.
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C85E20-25
Zoro #
G0231445
UPC #
190735646182
Country of Origin
Czechia

Dimensions

Bore Dia.
20 mm
Rod Dia.
8 mm
Overall Length
151 mm
Rod Thread Length
20 mm
Port Size
1/8 in G
Rod Thread Size
M8 x 1.25
Air Cylinder Bore Dia.
20 mm
Dimension C
M8 x 1.25 in
Dimension B
20mm
Dimension D
M22 x 1.5 in
Dimension E
1/8 in G
Dimension A
106mm + stroke
Bore Diameter
20 mm
Nose Mount Thread Size
M22 x 1.5
Inlet Size
1/8 in
Rod Diameter
8 mm
Body Diameter
22 mm
Stroke Length
25 mm
End Cap Length
15 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
145 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
25 mm
Mount
Double End
Air Cylinder Type
ISO
Single Acting/Double Acting
Double Acting
Finish
Hard Coat Anodized
Features
Rubber Bumpers
Standards
CETOP RP52P, ISO 6432
End Cap Material
Aluminum
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Temp. Range
14 Degrees to 140 Degrees F
Air Cylinder Mount
Double End
Nose Mount Thread
M22 x 1.5 in
Maximum Operating Pressure
145 MPa
Weight
1.24 lb
Minimum Operating Temperature
-4 Degrees F
Air Inlet Type
G
Body Material Finish
Anodized
System of Measurement
Metric
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
176 Degrees F
Number of Rods
Single Rod
Series
C85
Cylinder Repair
Repairable
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Body Material Grade
316

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.