Mud Flaps, 36 in X 24 in, Rubber, Black, 1 PR
Mfr # B36LP
Zoro # G0231712
product price:Â $41.69
/prKey Features
Type
Heavy-Duty Truck
Material
Rubber
Length
36 in
Width
24 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B36LP
Zoro #
G0231712
UPC #
724920017077
Country of Origin
United States
Dimensions
Length
36 in
Width
24 in
Thickness
1/4 in
Details
Type
Heavy-Duty Truck
Material
Rubber
Item
Mud Flaps
Color
Black
Application
Universal Fit for HD Trucks and Trailers
Locking Mechanism
No
Mounting Style
Bolt-On
Compatible Vehicle Type
Dump Trucks, Semi Trucks, Trailer Trucks, Trucks
Vehicle Location
Back
Description
Mud Flaps, Compatible Vehicle Type Dump Trucks, Semi Trucks, Trailer Trucks, Trucks, Rubber, Vehicle Location Back, Length 36 in, Width 24 in, Thickness 1/4 in, Black, Mounting Style Bolt-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.