Insulated Square Screwdriver #1 Round

  • Mfr # 35811

  • Zoro # G0233587


product price:  $10.69
/ea

Key Features

Tip Size
#1
Shank Length
3 7/8 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35811
Zoro #
G0233587
UPC #
084705358116
Country of Origin
Germany

Dimensions

Tip Size
#1
Shank Length
3 7/8 in
Overall Length
8 in
Handle Length
4 1/4 in
Shank Diameter
1/5 in
For Fastener Size
Square #1

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Shank Shape
Round
Tip Style Group
Square
Screwdriver Tip Style
Square Recess
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910, VDE 0682/Part 201
Tether Capable
Not Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Chrome Vanadium Steel
Insulated
Yes
ESD Safe
No
Includes
Rotating Cap
Handle Color
Red
Tether Style
Not Tether Capable
Replaceable Shank
No
Non-Sparking
No
Tether Ready
No
Shank Finish
Black Oxide
Non-Magnetic
Yes
Shank Coating
Black Oxide
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Magnetized Tip
No
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Replaceable Shank Capable
Replaceable Shank
Series
Insulated SoftFinish
Measurement Type
Metric
Voltage Rating
1000V

Description

This WIHA TOOLS 35811 Insulated Screwdriver Square #1 3 15/16 in Round is the perfect tool for working with square recess screws. The screwdriver's cushion grip handle is made of plastic and offers you a comfortable hold. The square recess tip can fit into most round or square holes. It has an overall length of 8 in., which means it is easy to work with in tight spaces. The black oxide finish helps protect against corrosion, making this screwdriver durable and long lasting. If you are looking for a durable insulated screwdriver that will meet your needs, then look no further than the WIHA TOOLS 35811 Insulated Screwdriver Square #1 3 15/16 in Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.