This item is Discontinued.

Tingley Arc Flash Rain Overall, XL, HiVis Lm Ylw O42122

Arc Flash Rain Overall, XL, HiVis Lm Ylw (Discontinued)

  • Mfr # O42122
  • Zoro # G0233956
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O42122
Zoro #
G0233956
UPC #
081138213647
Country of Origin
Unknown

Dimensions

Size
XL
Fits Chest Size
62"
Fits Waist Size
54"
Thickness
0.17mm

Details

Item
Arc Flash Rain Bib Overall
Color
Hi-Visibility Lime Yellow
Material
Flame Resistant Nomex(R) PVC
Inseam
31"
Gender
Men's
Closure Type
Zipper, Storm Flap
ATPV Rating
7.0 cal/cm2
Rainwear ANSI Class
Class E
Resists
water
Seam Style
Sealed
Includes
Reflective Striping, Heavy Duty Quick Release Suspender Buckles
Standards
ASTM F1891
ANSI Class
107-2010 Class E
Number of Pockets
0

Description

ATPV Rating 7.0 cal/cm2, Inseam 31 In., Arc Flash Rain Bib Overall, Material Flame Resistant Nomex(R) PVC, Seam Style Sealed, Size XL, Standards ASTM F1891, Thickness 0.17mm, Gender Men's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.