This item is Discontinued.

Tingley Arc Flash Rain Overall, 5XL, HiVis Orange O42129

Arc Flash Rain Overall, 5XL, HiVis Orange (Discontinued)

  • Mfr # O42129
  • Zoro # G0234017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O42129
Zoro #
G0234017
UPC #
081138214286
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
64" to 66"
Fits Waist Size
70"
Thickness
0.17mm

Details

Item
Arc Flash Rain Bib Overall
Color
Hi-visibility Orange
Material
Flame Resistant Nomex(R) PVC
Inseam
32-1/2"
Gender
Men's
Closure Type
Zipper, Storm Flap
ATPV Rating
11.0 cal/cm2
Rainwear ANSI Class
Class E
ANSI Class
107-2010 Class E
Number of Pockets
2
Resists
water
Seam Style
Sealed
Includes
Reflective Striping, Heavy Duty Quick Release Suspender Buckles
Standards
ASTM F1891

Description

ATPV Rating 11.0 cal/cm2, Inseam 32-1/2 In., Arc Flash Rain Bib Overall, Material Flame Resistant Nomex(R) PVC, Seam Style Sealed, Size 5XL, Standards ASTM F1891, Thickness 0.17mm, Gender Men's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.