Shop PEGASUS

Caster, Swivel Plate, Soft Rubber, 80 lb.

  • Mfr # P1S-R020G-P
  • Zoro # G0234751

product price: 
$
3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Caster Brake Type
No Brake Included
Caster Brake Included
No
Non-Marking
No
Overall Height
2-3/4 in
Wheel Width
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S-R020G-P
Zoro #
G0234751
UPC #
-
Country of Origin
China
Item
Caster,Swivel Plate,Soft Rubber,80 lb.
Caster Brake Type
No Brake Included
Caster Brake Included
No
Non-Marking
No
System of Measurement
Inch
Core Color
Black
Inside Bolt Hole Spacing
13/16 in x 1-9/16 in
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Caster Mounting Type
Plate
Outside Bolt Hole Spacing
13/16 in x 1-9/16 in
Frame Finish
Zinc Plated
Tread Color
Black
Caster Sub-Type
Swivel
Number of Wheels
1
Tread
Standard
Caster Frame Material
Steel
Extended Lead
No
Load Capacity
80 lb
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Swivel Raceway Type
Double Ball
ESD Conductive
No
Includes Thread Guards
No
Number of Mounting Holes
4
Series
P1 Series
Wheel Core Material
Hard Rubber
Load Rating Range
Light Duty
Tread Shape
Standard
Wheel/Tread Material
Solid Rubber
Wheel Bearing Type
Plain
Wheel Hardness Rating
70-85 Shore A
Operating Temperature Range
-20 Degrees To 125 Degrees F

Dimensions

Overall Height
2-3/4 in
Wheel Width
3/4 in
Wheel Dia.
2 in
Mounting Bolt Dia.
3/16 in
Swivel Radius
2 in
Mounting Plate Thickness
0.079 in
Mounting Plate Size
1-3/16 in x 2 in

Description

Caster,Swivel Plate,Soft Rubber,80 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.