Castr, Swivl Plat, Wht Polypropylne, 40 lb.

  • Mfr # P1S-PW013G-P
  • Zoro # G0234779
product price: 
$
2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Core Color
Gray
Overall Height
1-9/16 in
Frame Finish
Zinc Plated
Tread Color
White
Caster Sub-Type
Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S-PW013G-P
Zoro #
G0234779
UPC #
-
Country of Origin
China
Item
Castr,Swivl Plat,Wht Polypropylne,40 lb.
Core Color
Gray
Frame Finish
Zinc Plated
Tread Color
White
Caster Sub-Type
Swivel
Caster Brake Included
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Brake Type
No Brake Included
Number of Wheels
1
Caster Mounting Type
Plate
Standards
RoHS, ICWM
Outside Bolt Hole Spacing
7/8 in x 1-5/16 in
Tread
Standard
System of Measurement
Inch
Non-Marking
Yes
Inside Bolt Hole Spacing
7/8 in x 1-5/16 in
Extended Lead
No
Caster Frame Material
Steel
Series
P1 Series
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity
40 lb
Number of Mounting Holes
4
Tread Shape
Standard
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Wheel/Tread Material
Polypropylene
Wheel Bearing Type
Plain
Wheel Hardness Rating
85-95 Shore A
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Overall Height
1-9/16 in
Mounting Bolt Dia.
3/16 in
Wheel Width
1/2 in
Wheel Dia.
1-1/4 in
Swivel Radius
1-1/8 in
Mounting Plate Thickness
0.079 in
Mounting Plate Size
1-1/8 in x 1-3/4 in

Description

Castr,Swivl Plat,Wht Polypropylne,40 lb.

Ratings & reviews