Caster, Swivel Plate, Polypropylene, 52 lb.

  • Mfr # P1S-PB016G-P
  • Zoro # G0234812
product price: 
$
1.85
/ea
Sold in multiples of 6 for $11.10

Key Features

Number of Wheels
1
Mounting Bolt Dia.
3/16 in
Tread
Standard
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S-PB016G-P
Zoro #
G0234812
UPC #
-
Country of Origin
China
Item
Caster,Swivel Plate,Polypropylene,52 lb.
Number of Wheels
1
Tread
Standard
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Non-Marking
Yes
Caster Brake Included
No
Tread Color
Black
Inside Bolt Hole Spacing
7/8 in x 1-5/16 in
System of Measurement
Inch
Core Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Sub-Type
Swivel
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Outside Bolt Hole Spacing
7/8 in x 1-5/16 in
Extended Lead
No
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Number of Mounting Holes
4
Tread Shape
Standard
Load Rating Range
Light Duty
Load Capacity
52 lb
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P1 Series
Wheel Bearing Type
Plain
Wheel Hardness Rating
60-70 Shore D
Wheel/Tread Material
Polypropylene
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Mounting Bolt Dia.
3/16 in
Wheel Width
11/16 in
Wheel Dia.
1-5/8 in
Overall Height
2-1/8 in
Swivel Radius
1-7/16 in
Mounting Plate Thickness
0.079 in
Mounting Plate Size
1-1/8 in x 1-3/4 in

Description

Caster,Swivel Plate,Polypropylene,52 lb.

Ratings & reviews