Shop PEGASUS

Caster, Swivel Plate, Polypropylene, 60 lb.

  • Mfr # P1S-PB020G-P
  • Zoro # G0234821

product price: 
$
2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Wheel Width
3/4 in
Mounting Bolt Dia.
3/16 in
Standards
RoHS, ICWM
Inside Bolt Hole Spacing
7/8 in x 1-5/16 in
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S-PB020G-P
Zoro #
G0234821
UPC #
-
Country of Origin
China
Item
Caster,Swivel Plate,Polypropylene,60 lb.
Standards
RoHS, ICWM
Inside Bolt Hole Spacing
7/8 in x 1-5/16 in
Number of Wheels
1
Caster Brake Included
No
Caster Mounting Type
Plate
System of Measurement
Inch
Tread
Standard
Core Color
Black
Frame Finish
Zinc Plated
Outside Bolt Hole Spacing
7/8 in x 1-5/16 in
Tread Color
Black
Caster Sub-Type
Swivel
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Tread Shape
Standard
Series
P1 Series
Load Rating Range
Light Duty
Number of Mounting Holes
4
Load Capacity
60 lb
Swivel Raceway Type
Double Ball
ESD Conductive
No
Includes Thread Guards
No
Wheel Hardness Rating
60-70 Shore D
Wheel/Tread Material
Polypropylene
Wheel Bearing Type
Plain
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Wheel Width
3/4 in
Mounting Bolt Dia.
3/16 in
Overall Height
2-9/16 in
Wheel Dia.
2 in
Swivel Radius
1-29/32 in
Mounting Plate Size
1-7/8 in x 2-3/16 in
Mounting Plate Thickness
0.079 in

Description

Caster,Swivel Plate,Polypropylene,60 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.