3" X 1-1/4" Non-Marking Rubber Thermoplastic Rigid Caster, No Brake, Loads Up To 200 lb

  • Mfr # NG03QDP125RGTP01
  • Zoro # G8092280
product price: 
$
18.59
/ea

Key Features

Application
Medical
Wheel Dia.
3 in
Non-Marking
Yes
Wheel/Tread Hardness Rating
Soft
Mounting Height
4 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NG03QDP125RGTP01
Zoro #
G8092280
UPC #
-
Country of Origin
China
Application
Medical
Non-Marking
Yes
Wheel/Tread Hardness Rating
Soft
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Caster Sub-Type
Rigid
Caster Frame Material
Nylon
Swivel Lock Type
No Lock Included
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Number of Mounting Holes
4
Frame Color
Silver
Item
Plate Caster
Wheel Bearing Type
Ball
Core Color
Gray
Tread Shape
Standard
Frame Finish
Grey
Series
NG
Wheel/Tread Material
Rubber
Wheel Core Material
Polypropylene
Includes Thread Guards
Yes
Load Rating
200 lb
Caster Brake Type
No Brake
Operating Temperature Range
-30 Degrees to 180 Degrees F
Load Rating Range
0 to 299 lb
Number of Wheels
1
Wheel/Tread Color
Gray
Caster Plate Hole Pattern
C
Caster Mounting Type
Plate
System of Measurement
Inch
Wheel Hardness Rating
70 Shore A
Load Capacity - Maximum
200 lb

Dimensions

Wheel Dia.
3 in
Mounting Height
4 1/4 in
Wheel Width
1 1/4 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Swivel Radius
None- Rigid Caster
Mounting Bolt Dia.
5/16 in

Description

Rigid, Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews