Shop PEGASUS

Castr, Swivl Stem, Wht Polypropylne, 52 lb.

  • Mfr # P1S-PW016G-SG
  • Zoro # G0234919

product price: 
$
2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Wheel Width
11/16 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S-PW016G-SG
Zoro #
G0234919
UPC #
-
Country of Origin
China
Item
Swivel Plate Caster
Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
System of Measurement
Inch
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Wheel Bearings
Plain
Standards
RoHS, ICWM
Core Color
Gray
Caster Mounting Type
Grip Neck Stem
Caster Sub-Type
Swivel
Tread Color
White
Tread
Standard
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light Duty
Caster Brake Included
No
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Polypropylene
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
52 lb
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P1 Series
Wheel/Tread Hardness
85-95 Shore A
ESD Conductive
No
Caster Break Type
No Brake Included
Swivel Raceway Type
Double Ball

Dimensions

Wheel Width
11/16 in
Wheel Dia.
1-5/8 in
Overall Height
2-1/8 in
Stem Dia.
5/16 in
Swivel Radius
1-7/16 in

Description

Castr,Swivl Stem,Wht Polypropylne,52 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.