Caster, Swivel Stem, Polypropylene, 40 lb.

  • Mfr # P1S-PB013G-SG
  • Zoro # G0234785
product price: 
$
1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Wheel Width
1/2 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S-PB013G-SG
Zoro #
G0234785
UPC #
-
Country of Origin
China
Item
Swivel Plate Caster
Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
System of Measurement
Inch
Caster Wheel Bearings
Plain
Tread
Standard
Caster Mounting Type
Grip Neck Stem
Standards
RoHS, ICWM
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Caster Wheel/Tread Material
Polypropylene
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light Duty
Caster Temp. Range
-20 Degrees To 180 Degrees F
Core Color
Black
Caster Raceway
Double Ball
Tread Color
Black
Caster Brake Included
No
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
40 lb
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
Series
P1 Series
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
60-70 Shore D
ESD Conductive
No

Dimensions

Wheel Width
1/2 in
Wheel Dia.
1-1/4 in
Stem Dia.
5/16 in
Overall Height
1-9/16 in
Swivel Radius
1-1/8 in

Description

Caster,Swivel Stem,Polypropylene,40 lb.

Ratings & reviews