Castr, Swivl Stem, Wht Polypropylne, 60 lb.

  • Mfr # P1S-PW020G-SG
  • Zoro # G0234925
product price: 
$
2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Wheel Width
3/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S-PW020G-SG
Zoro #
G0234925
UPC #
-
Country of Origin
China
Item
Swivel Plate Caster
Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Product Group
Swivel Caster
Standards
RoHS, ICWM
Core Color
Gray
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Mounting Type
Grip Neck Stem
Caster Load Rating Range
Light Duty
Caster Wheel Bearings
Plain
System of Measurement
Inch
Tread
Standard
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Polypropylene
Tread Color
White
Caster Brake Included
No
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
60 lb
Swivel Raceway Type
Double Ball
ESD Conductive
No
Wheel/Tread Hardness
85-95 Shore A
Series
P1 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Caster Break Type
No Brake Included

Dimensions

Wheel Width
3/4 in
Overall Height
2-9/16 in
Stem Dia.
5/16 in
Wheel Dia.
2 in
Swivel Radius
1-29/32 in

Description

Castr,Swivl Stem,Wht Polypropylne,60 lb.

Ratings & reviews