Zoro Homepage

Castr, Swivl Stem, Wht Polypropylne, 40 lb.

  • Mfr # P1S-PW013G-SG

  • Zoro # G0234934


product price: $1.85
/ea
Sold in multiples of 6 for $11.10

Key Features

Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Wheel Width
1/2 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1S-PW013G-SG
Zoro #
G0234934
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1/2 in
Stem Dia.
5/16 in
Wheel Dia.
1-1/4 in
Overall Height
1-9/16 in
Swivel Radius
1-1/8 in

Description

Castr,Swivl Stem,Wht Polypropylne,40 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.