Caster, Swivel Stem, Gray PVC On PP, 44 lb.
- Mfr # P1S-VP020G-ST3
- Zoro # G0234952
product price:Â
$
3.19
/ea
Sold in multiples of 4 for
$12.76
Key Features
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
3/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wheel Width
- 3/4 in
- Stem Length
- 1 in
- Stem Dia.
- 3/8 in
- Caster Thread Size
- 3/8"-16
- Wheel Dia.
- 2 in
- Overall Height
- 2-5/8 in
- Swivel Radius
- 1-29/32 in
Description
Caster,Swivel Stem,Gray PVC On PP,44 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.