Castr, Swivl Stem, Twin Wheel Nylon, 75 lb.

  • Mfr # P3S-NB50G-ST75

  • Zoro # G0235731


product price:  $1.75
/ea
Sold in multiples of 6 for $10.50

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
50 mm
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3S-NB50G-ST75
Zoro #
G0235731
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
50 mm
Stem Length
1 in
Wheel Dia.
50 mm
Stem Dia.
5/16 in
Overall Height
65 mm
Caster Thread Size
M8
Swivel Radius
3 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Nylon
Number of Wheels
2
Caster Sub-Type
Swivel
Tread
Standard
Core Color
Black
Caster Brake Included
No
Standards
RoHS, ICWM
Caster Temp. Range
-20 Degrees To 250 Degrees F
Caster Wheel Bearings
Plain
Tread Color
Black
Caster Mounting Type
Threaded Stem
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Nylon
System of Measurement
Inch
Caster Raceway
Plain Bore
Frame Finish
Natural Black
Caster Product Group
Swivel Caster
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
75 lb
Wheel Core Material
Nylon
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Swivel Raceway Type
Plain Bore
Wheel/Tread Hardness
70-80 Shore D
Caster Break Type
No Brake Included
Includes Thread Guards
No
Series
P3 Series

Description

Castr,Swivl Stem,Twin Wheel Nylon,75 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.