Zoro Homepage

Castr, Swivl Plate, Black Rubr, 120 lb., Brk

  • Mfr # P5S-R030G-P-SB

  • Zoro # G0236991


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Pinch Type
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-R030G-P-SB
Zoro #
G0236991
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
13/16 in
Mounting Plate Size
1-3/4 in x 2-5/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
1/4 in
Overall Height
3-1/2 in
Swivel Radius
2-5/16 in

Description

Castr,Swivl Plate,Black Rubr,120 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.