
16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Yellow, Microfiber
Mfr # MM40Y
Zoro # G0237526
product price:Â $23.10
/eaKey Features
Mop Pad Size
5 in x 16 in
Mop Head Color
Yellow
Mop Connection Type
Clamp
Mop Head Material
Microfiber
Handle Length
No Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MM40Y
Zoro #
G0237526
UPC #
761475613101
Country of Origin
United States
Dimensions
Mop Pad Size
5 in x 16 in
Handle Length
No Handle
Frame Width
16 in
Frame Depth
5 in
Length
16"
Width
5"
Depth
5 in
Overall Length
16 in
Overall Depth
5 in
Overall Width
16 in
Description
Flat Mop Pad, Material Microfiber, Mop Connection Type Tabs/Pockets, Overall Width 16 in, Overall Depth 5 in, Launderable Yes, Color Yellow, Dry Weight 16 oz, Compatible Grainger Part Number 2MXC9, 35Y739, Compatible Manufacturer Part Number SM40G, SM40R, Includes Decal Kit, Features Edges Clean with Less Water and Effort, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Flat, Product Type Flat Mop Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.