Shop UNGER
See all product information
SmartColor MicroMop 7.0, 16", Red/White, 5PK
Mfr # MD40R
Zoro # G223332381
product price:Â $142.99
/pk 5, $28.60/ea
Free Shipping & Returns
Key Features
Mop Style
Microfiber
Head Length
16 in
Application
Floor Maintenance
Fits Brand
Unger
Mop Type
Microfiber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- MD40R
- Zoro #
- G223332381
- UPC #
- 761475612968
- Country of Origin
- China
Dimensions
- Head Length
- 16 in
Details
- Mop Style
- Microfiber
- Application
- Floor Maintenance
- Fits Brand
- Unger
- Mop Type
- Microfiber
- Item
- Mop Head Pad
- Mop Head Material
- Microfiber
- Mop Head Color
- Red/White
- Launderable
- Yes
- Color
- Red/White
- For Use With
- Unger SM40G, SM40R
Description
The SmartColor MicroMop system replacement mop heads are for easy use, wet or dry. These mops feature aggressive cleaning edges that clean with less water, less streaking and less effort. Absorbs 6x its own weight for effective liquid pickup and retention as well as easy rinse.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.