Cstr, Swvl Holw Kngpn, Gray Urthan, 240 lb.

  • Mfr # P12S-UP040D-H

  • Zoro # G0238680


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Replacement Wheel
Mfr. No. P-UP-040x013/038G
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Mounting Type
Hollow Kingpin
Core Color
Gray
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12S-UP040D-H
Zoro #
G0238680
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Mounting Bolt Dia.
1/2 in
Wheel Dia.
4 in
Wheel Width
1-1/4 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Caster
Replacement Wheel
Mfr. No. P-UP-040x013/038G
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Mounting Type
Hollow Kingpin
Core Color
Gray
Caster Sub-Type
Swivel
Caster Brake Included
No
Non-Marking
Yes
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Number of Wheels
1
Tread
Standard
Caster Brake Type
No Brake Included
Tread Color
Gray
System of Measurement
Inch
Caster Frame Material
Steel
Extended Lead
No
ESD Conductive
No
Load Capacity
325 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Light Duty
Tread Shape
Standard
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Series
P12 Series
Wheel Hardness Rating
50-60 Shore D
Wheel Bearing Type
Plain
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Swvl Holw Kngpn,Gray Urthan,240 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.