Caster, Swivel Stem, Gray TPR, 220 lb.

  • Mfr # P12S-PRP050D-ST1

  • Zoro # G0239003


product price:  $9.45
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P12S-PRP050D-ST1
Zoro #
G0239003
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Wheel Dia.
5 in
Caster Thread Size
1/2"-13
Stem Dia.
1/2 in
Overall Height
6-1/16 in
Swivel Radius
4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Core Color
Gray
Standards
RoHS, ICWM, NSF
Tread Color
Gray
Caster Brake Included
No
Tread
Standard
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Plain
Frame Finish
Zinc Plated
System of Measurement
Inch
Caster Mounting Type
Threaded Stem
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Product Group
Swivel Caster
Replacement Wheel
Mfr. No. P-RP-050x013/038G
Caster Load Rating Range
Light Duty
Caster Raceway
Double Ball
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
220 lb
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Series
P12 Series
ESD Conductive
No
Wheel/Tread Hardness
85-95 Shore A

Description

Caster,Swivel Stem,Gray TPR,220 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.