Cstr, Rigid Plte, Blck Polypropyln, 300 lb.

  • Mfr # P12R-PB060B-12
  • Zoro # G0239520
product price: 
$
17.39
/ea

Key Features

Replacement Wheel
Mfr. No. P-PB-060x013/038B
Tread Color
Black
Core Color
Black
Non-Marking
Yes
Extended Lead
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12R-PB060B-12
Zoro #
G0239520
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
5/16 in
Overall Height
7-1/4 in
Wheel Dia.
6 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in

Details

Item
Cstr,Rigid Plte,Blck Polypropyln,300 lb.
Replacement Wheel
Mfr. No. P-PB-060x013/038B
Tread Color
Black
Core Color
Black
Non-Marking
Yes
Extended Lead
No
Caster Sub-Type
Rigid
Tread
Standard
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Caster Brake Type
No Brake Included
Caster Brake Included
No
Frame Finish
Zinc Plated
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Number of Wheels
1
Caster Mounting Type
Plate
Caster Frame Material
Steel
Load Capacity
300 lb
Standards
RoHS, ICWM, NSF
Application
Retail, Industrial, Commercial, Corrosion Resistance
Number of Mounting Holes
4
Series
P12 Series
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
System of Measurement
Inch
ESD Conductive
No
Includes Thread Guards
No
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Material
Polypropylene
Wheel Bearing Type
Annular Ball
Wheel Hardness Rating
60-70 Shore D
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Cstr,Rigid Plte,Blck Polypropyln,300 lb.

Ratings & reviews