Cstr, Swvl Plat, Gray Urethane, 200 lb., Brk

  • Mfr # P12S-UP030D-P2-WB

  • Zoro # G0240631


product price:  $13.15
/ea

Key Features

Non-Marking
Yes
Replacement Wheel
Mfr. No. P-UP-030x013/038D
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Wheel Width
1-1/4 in
Includes
Strap Type Brake
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P12S-UP030D-P2-WB
Zoro #
G0240631
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-1/8 in
Wheel Dia.
3 in
Swivel Radius
2-13/16 in
Mounting Plate Size
3-1/8 in x 4-1/8 in
Mounting Plate Thickness
0.118 in

Details

Item
Swivel Caster With Brake
Non-Marking
Yes
Replacement Wheel
Mfr. No. P-UP-030x013/038D
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Includes
Strap Type Brake
Caster Mounting Type
Plate
Caster Sub-Type
Swivel
Standards
RoHS, ICWM, NSF
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Tread Color
Gray
Core Color
Gray
Caster Brake Type
Strap Type Brake
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Tread
Standard
System of Measurement
Inch
Number of Wheels
1
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Caster Frame Material
Steel
Includes Thread Guards
No
Load Capacity
300 lb
Swivel Raceway Type
Double Ball
Series
P12 Series
Tread Shape
Standard
Wheel Core Material
Polypropylene
Load Rating Range
Light Duty
Number of Mounting Holes
4
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Hardness Rating
50-60 Shore D
Wheel Bearing Type
Delrin
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Swvl Plat,Gray Urethane,200 lb.,Brk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.