Caster, Swivl Plate, Gray Urethane, 200 lb.

  • Mfr # P12S-UP030B-P2

  • Zoro # G0240659


product price:  $14.55
/ea

Key Features

Frame Finish
Zinc Plated
Tread
Standard
Standards
RoHS, ICWM, NSF
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P12S-UP030B-P2
Zoro #
G0240659
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Overall Height
4-1/4 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
2-13/16 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
3-1/8 in x 4-1/8 in

Details

Item
Swivel Caster
Frame Finish
Zinc Plated
Tread
Standard
Standards
RoHS, ICWM, NSF
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
System of Measurement
Inch
Caster Mounting Type
Plate
Caster Sub-Type
Swivel
Caster Brake Included
No
Non-Marking
Yes
Replacement Wheel
Mfr. No. P-UP-030x013/038B
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Caster Brake Type
No Brake Included
Core Color
Gray
Number of Wheels
1
Tread Color
Gray
Caster Frame Material
Steel
Extended Lead
No
Load Rating Range
Light Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Includes Thread Guards
No
Series
P12 Series
Tread Shape
Standard
Swivel Raceway Type
Double Ball
Number of Mounting Holes
4
Wheel Core Material
Polypropylene
Load Capacity
300 lb
Wheel Hardness Rating
50-60 Shore D
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Annular Ball
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Caster,Swivl Plate,Gray Urethane,200 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.