Caster, Swivl Plate, Gray Urethane, 300 lb.

  • Mfr # P12S-UP060B-P2
  • Zoro # G0240735
product price: 
$
23.49
/ea

Key Features

Caster Brake Type
No Brake Included
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Sub-Type
Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-UP060B-P2
Zoro #
G0240735
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
5/16 in
Wheel Dia.
6 in
Wheel Width
1-1/4 in
Overall Height
7-1/4 in
Swivel Radius
4-1/2 in
Mounting Plate Size
3-1/8 in x 4-1/8 in
Mounting Plate Thickness
0.118 in

Details

Item
Caster,Swivl Plate,Gray Urethane,300 lb.
Caster Brake Type
No Brake Included
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Tread Color
Gray
Core Color
Gray
Non-Marking
Yes
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Caster Mounting Type
Plate
System of Measurement
Inch
Tread
Standard
Number of Wheels
1
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-UP-060x013/038B
Caster Frame Material
Steel
Extended Lead
No
Wheel Core Material
Polypropylene
ESD Conductive
No
Series
P12 Series
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Load Rating Range
Light Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
325 lb
Tread Shape
Standard
Number of Mounting Holes
4
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Annular Ball
Wheel Hardness Rating
50-60 Shore D
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Caster,Swivl Plate,Gray Urethane,300 lb.

Ratings & reviews