1/16" Comm. Grade Neoprene Rubber Roll, 36"x50 ft, Black, 60A

  • Mfr # BULK-RS-N60-212

  • Zoro # G0240768


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60-212
Zoro #
G0240768
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
50 ft
Length
50 ft.
Width
36"
Thickness
1/16"
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
50 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 607
Grade
Standard
Application
General Purpose
Max. Temp. (F)
250 Degrees F
Color
Black
Type
Commercial Grade
Material
Neoprene
Abrasion Resistance
Good
Tear Strength
20 N/mm
Shape
Roll
Density
1.5 g/cc
Water Resistance
Good
Thickness Tolerance
+/-0.011 in
Texture
Smooth
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Compression Set
33 %
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 50 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.