Cstr, Swivl Plate, Gray Surelastic, 150 lb.

  • Mfr # P12S-PRP030B-P2

  • Zoro # G0240823


product price:  $13.69
/ea

Key Features

Mounting Bolt Dia.
5/16 in
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Wheel Dia.
3 in
Replacement Wheel
Mfr. No. P-PRP-030x013/038B
Caster Brake Type
No Brake Included
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P12S-PRP030B-P2
Zoro #
G0240823
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
5/16 in
Wheel Dia.
3 in
Wheel Width
1-1/4 in
Overall Height
4-1/4 in
Swivel Radius
2-13/16 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
3-1/8 in x 4-1/8 in

Details

Item
Swivel Caster
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Replacement Wheel
Mfr. No. P-PRP-030x013/038B
Caster Brake Type
No Brake Included
Non-Marking
Yes
Frame Finish
Zinc Plated
System of Measurement
Inch
Tread Color
Gray
Tread
Standard
Standards
RoHS, ICWM, NSF
Number of Wheels
1
Application
Retail, Industrial, Commercial
Caster Sub-Type
Swivel
Caster Brake Included
No
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Core Color
Gray
Caster Mounting Type
Plate
Extended Lead
No
Caster Frame Material
Steel
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Number of Mounting Holes
4
ESD Conductive
No
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Series
P12 Series
Load Capacity
200 lb
Tread Shape
Standard
Load Rating Range
Light Duty
Wheel Bearing Type
Annular Ball
Wheel Hardness Rating
85-95 Shore A
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swivl Plate,Gray Surelastic,150 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.