3/32" Comm. Grade Buna-N Rubber Roll, 36"x25 ft., Black, 40A

  • Mfr # BULK-RS-H40-949

  • Zoro # G0241571


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H40-949
Zoro #
G0241571
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
25 ft
Width
36"
Thickness
3/32"
Length
25 ft.
Overall Length
25 ft
Overall Width
36 in
Overall Thickness
0.09375 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 407
Grade
Standard
Application
Oil Resistant
Type
Commercial Grade
Color
Black
Material
Buna-N
Max. Temp. (F)
250 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair
Thickness Tolerance
+/-0.013 in
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Shape
Roll
Tensile Strength
1,000 psi
Water Resistance
Good
Oil Resistance
Excellent
Texture
Smooth
Abrasion Resistance
Good
Tear Strength
20 N/mm
Density
1.5 g/cc
Adhesive Type
Plain Backing

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.