Shop PEGASUS

Cstr, Swivl Plt, Cond Surlastc, 325 lb., Brk

  • Mfr # P12S-PRP060K-P3-EL-WB
  • Zoro # G0241690

product price: 
$
64.99
/ea

Key Features

Inside Bolt Hole Spacing
3 in x 3 in
Non-Marking
Yes
Wheel Dia.
6 in
Standards
RoHS, ICWM, NSF
Caster Sub-Type
Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-PRP060K-P3-EL-WB
Zoro #
G0241690
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
5/16 in
Overall Height
7-1/4 in
Swivel Radius
4-1/2 in
Mounting Plate Size
3-3/4 in x 4-3/8 in
Mounting Plate Thickness
0.118 in

Details

Item
Cstr,Swivl Plt,Cond Surlastc,325 lb.,Brk
Inside Bolt Hole Spacing
3 in x 3 in
Non-Marking
Yes
Standards
RoHS, ICWM, NSF
Caster Sub-Type
Swivel
Tread
Standard
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. P-PRP-060x013/038K-EL
Core Color
Gray
Caster Mounting Type
Plate
Tread Color
Gray
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Frame Finish
Zinc Plated
Caster Brake Type
Strap Type Brake
Number of Wheels
1
Application
Retail, Industrial, Commercial
System of Measurement
Inch
Includes
Strap Type Brake, Electrically Conductive Tread, Thread Guards
Extended Lead
No
Caster Frame Material
Steel
Includes Thread Guards
Yes
Load Rating Range
Light Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Wheel Core Material
Polypropylene
Load Capacity
325 lb
ESD Conductive
Yes
Number of Mounting Holes
4
Series
P12 Series
Swivel Raceway Type
Double Ball
Wheel Hardness Rating
85-95 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swivl Plt,Cond Surlastc,325 lb.,Brk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.