This item is Discontinued.

Garmin Vehicle Navigator, W 4.8 x D 0.8 In, WQVGA NUVI465T

Vehicle Navigator, W 4.8 x D 0.8 In, WQVGA (Discontinued)

  • Mfr # NUVI465T
  • Zoro # G0241814
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUVI465T
Zoro #
G0241814
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
0.8
Width (In.)
4.8
Display Width (In.)
3.81
Height (In.)
2.9
Display Height (In.)
2.25

Details

Item
Vehicle Navigator
Includes
Preloaded City Navigator NT For North America, Lifetime Traffic, FM Traffic Receiver With 12/24 Volt Power Cable, Dash Mount, USB Cable, Dashboard Disc, Manual and Warranty
Power Source
Built-In Lithium Ion Battery
Display Type
WQVGA Color TFT With White Backlight Display
Mounting Type
Dash Mount and Dashboard Disc

Description

Vehicle Navigator, Mounting Type Dash Mount and Dashboard Disc, Power Source Built-In Lithium Ion Battery, Display Type WQVGA Color TFT With White Backlight Display

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.