Cstr, Swvl Plat, Gray Urethane, 300 lb., Brk

  • Mfr # P12S-UP060B-P4-WB
  • Zoro # G0242129
product price: 
$
30.19
/ea

Key Features

Wheel Dia.
6 in
Tread
Standard
Caster Mounting Type
Plate
Caster Sub-Type
Swivel
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-UP060B-P4-WB
Zoro #
G0242129
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1-1/4 in
Overall Height
7-1/4 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4-1/2 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
3-1/2 in x 3-1/2 in

Details

Item
Cstr,Swvl Plat,Gray Urethane,300 lb.,Brk
Tread
Standard
Caster Mounting Type
Plate
Caster Sub-Type
Swivel
Number of Wheels
1
Includes
Strap Type Brake
Core Color
Gray
System of Measurement
Inch
Caster Brake Type
Wheel Brake
Non-Marking
Yes
Frame Finish
Zinc Plated
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Brake Included
Yes
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-UP-060x013/038B
Tread Color
Gray
Inside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
Outside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
Caster Frame Material
Steel
Extended Lead
No
Swivel Raceway Type
Double Ball
Series
P12 Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Number of Mounting Holes
4
Load Capacity
325 lb
Includes Thread Guards
No
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Annular Ball
Wheel Hardness Rating
50-60 Shore D
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Swvl Plat,Gray Urethane,300 lb.,Brk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.