3" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Rigid Caster, No Brake, Loads Up To 165lb

  • Mfr # SS03AMX125RGTP01
  • Zoro # G7808257
product price: 
$
62.29
/ea

Key Features

Wheel Core Material
Polypropylene
Mounting Plate Size
2 1/2 in x 3 5/8 in
Caster Brake Type
No Brake
Wheel Width
1 1/4 in
Mounting Bolt Dia.
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS03AMX125RGTP01
Zoro #
G7808257
UPC #
-
Country of Origin
China

Dimensions

Mounting Plate Size
2 1/2 in x 3 5/8 in
Wheel Width
1 1/4 in
Mounting Bolt Dia.
5/16 in
Mounting Height
4 7/16 in
Swivel Radius
None- Rigid Caster
Wheel Dia.
3 in

Details

Wheel Core Material
Polypropylene
Caster Brake Type
No Brake
Item
Plate Caster
Non-Marking
Yes
Wheel Bearing Type
Ball
Frame Color
Silver
Caster Plate Hole Pattern
C
Number of Mounting Holes
4
Wheel/Tread Color
Green
Series
stainless steel
Load Rating
165 lb
Frame Finish
Chrome
Includes Thread Guards
Yes
Caster Sub-Type
Rigid
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Swivel Lock Type
No Lock Included
Caster Frame Material
Stainless Steel
Wheel/Tread Hardness Rating
Soft
Tread Shape
Standard
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Core Color
Gray
Application
Medical
Operating Temperature Range
-30 Degrees to 210 Degrees F
Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Load Rating Range
0 to 299 lb
Number of Wheels
1
System of Measurement
Inch
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
165 lb

Description

Rigid, Plate Caster, Load Rating 165 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews