Steel, Compartment Drawer, 9 7/8 in D x 2 1/8 in H x 13 5/8 in W
Mfr # 202-95-D919
Zoro # G0242295
product price:Â $24.69
/eaKey Features
Overall WxDxH
13 3/8 in x 9 1/4 in x 2 in
Number of Compartments
24
Compartment HxWxD
(20) 2 3/16 in x 1 15/16 in, (4) 2 3/4 in x 2 3/16 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202-95-D919
Zoro #
G0242295
UPC #
714334013925
Country of Origin
United States
Dimensions
Overall WxDxH
13 3/8 in x 9 1/4 in x 2 in
Compartment HxWxD
(20) 2 3/16 in x 1 15/16 in, (4) 2 3/4 in x 2 3/16 in
Drawer Depth
9 1/4 in
Drawer Height
2 in
Overall Width
13 5/8 in
Overall Depth
9 7/8 in
Overall Height
2 1/8 in
Drawer Width
13 3/8 in
Description
Compartment Drawer, Adjustable Dividers No, Compatible Manufacturer Model Number 306, 307, 308, Number of Compartments 24, Number of Dividers 0, Overall Depth 9 7/8 in, Overall Height 2 1/8 in, Overall Width 13 5/8 in, Product Type Compartmented Box, Color Gray, Compartment HxWxD (20) 2 3/16 in x 1 15/16 in, (4) 2 3/4 in x 2 3/16 in, Finish Powder Coated, Hinge Type Piano, Includes Handle Yes, Load Capacity 40 lb, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.