Cstr, Swivl Plate, Gray Surelastic, 325 lb.

  • Mfr # P12S-PRP050D-P4

  • Zoro # G0242415


product price:  $15.19
/ea

Key Features

Non-Marking
Yes
Outside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
Tread Color
Gray
Inside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P12S-PRP050D-P4
Zoro #
G0242415
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Overall Height
6-3/16 in
Mounting Bolt Dia.
5/16 in
Wheel Dia.
5 in
Swivel Radius
4 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
3-1/2 in x 3-1/2 in

Details

Item
Swivel Caster
Non-Marking
Yes
Outside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
Tread Color
Gray
Inside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
System of Measurement
Inch
Tread
Standard
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Caster Brake Type
No Brake Included
Caster Sub-Type
Swivel
Caster Mounting Type
Plate
Replacement Wheel
Mfr. No. P-PRP-050x013/038D
Number of Wheels
1
Standards
RoHS, ICWM, NSF
Core Color
Gray
Caster Brake Included
No
Extended Lead
No
Caster Frame Material
Steel
ESD Conductive
No
Wheel Core Material
Polypropylene
Series
P12 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Number of Mounting Holes
4
Load Capacity
325 lb
Load Rating Range
Light Duty
Wheel/Tread Material
Thermoplastic Rubber
Wheel Bearing Type
Delrin
Wheel Hardness Rating
85-95 Shore A
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swivl Plate,Gray Surelastic,325 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.