Pivot Hinge, Brass, Full Mortise Mounting, 1 in Leaf W x 7 in Leaf H, Satin Chrome

  • Mfr # 370 626

  • Zoro # G0242645


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Chrome
Load Capacity
500 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370 626
Zoro #
G0242645
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1 in
Frame Leaf Height
7 in
Frame Leaf Thickness
0.281 in
Door Leaf Width
1 in
Door Leaf Height
7 in
Door Leaf Thickness
0.281 in
Required Door Thickness
1 3/4 in

Details

Item
Pivot Hinge
Material
Brass
Finish
Satin Chrome
Load Capacity
500 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Non Handed
Mounting
Full Mortise
Bearing Type
Bronze
Holes per Leaf
3
Hardware
Included
Pin Material
Hardened Steel
Corners
Square
Standards
BHMA/ANSI NO: C07321
Features
Center Hung Pivot
Pin Type
Nonremovable
Holes
With
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Green Environmental Attribute
Applicable to LEED Criteria
Number of Holes per Leaf
3
Corner Type
Square
Range of Motion - Maximum
180 Degrees
Mounting Style
Full Surface
Includes Holes
Holes Included
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Pivot Hinge, Brass Material, Satin Chrome Finish, 500 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Center Hung, 0.281 in Door Leaf Thickness, 0.281 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Bronze Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Hardened Steel Pin Material, Nonremovable Pin Type, BHMA/ANSI NO: C07321 Standards, Door Leaf Height 7 in, Door Leaf Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.