Caster, Swivl Stem, Gray Urethane, 300 lb.

  • Mfr # P12S-UP050B-ST1

  • Zoro # G0242661


product price:  $15.49
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P12S-UP050B-ST1
Zoro #
G0242661
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Stem Dia.
1/2 in
Caster Thread Size
1/2"-13
Wheel Dia.
5 in
Overall Height
6-1/16 in
Swivel Radius
4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Brake Included
No
Core Color
Gray
Caster Wheel Bearings
Annular Ball
Caster Mounting Type
Threaded Stem
Caster Temp. Range
-15 Degrees To 160 Degrees F
System of Measurement
Inch
Caster Load Rating Range
Light Duty
Tread
Standard
Replacement Wheel
Mfr. No. P-UP-050x013/038B
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster
Standards
RoHS, ICWM, NSF
Caster Raceway
Double Ball
Tread Color
Gray
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
325 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
50-60 Shore D
Series
P12 Series
Wheel Core Material
Polypropylene
Caster Break Type
No Brake Included
Includes Thread Guards
No
ESD Conductive
No

Description

Caster,Swivl Stem,Gray Urethane,300 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.