This item is Discontinued.

Norton Abrasives Fiber Disc, Crs, 7x7/8, 50G, PK25 66261141325

Fiber Disc, Crs, 7x7/8, 50G, PK25 (Discontinued)

  • Mfr # 66261141325
  • Zoro # G0242943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261141325
Zoro #
G0242943
UPC #
662611413251
Country of Origin
Unknown

Dimensions

Mounting Hole Size
7/8"
Disc Dia.
7"

Details

Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Y
Max. RPM
8600
Item
Fiber Disc
Grit
50
Vacuum Hole Design
Non-Vacuum
Series
Red Heat
Grade
Coarse
Backing Material
Fiber
Color
Green

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 50, Series Red Heat, Color Green, Grade Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.