Cstr, Swivl Stem, Gray Surelastic, 325 lb.

  • Mfr # P12S-PRP050B-ST1

  • Zoro # G0242969


product price:  $17.45
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P12S-PRP050B-ST1
Zoro #
G0242969
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Overall Height
6-1/16 in
Caster Thread Size
1/2"-13
Stem Dia.
1/2 in
Wheel Dia.
5 in
Swivel Radius
4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Tread Color
Gray
Tread
Standard
Standards
RoHS, ICWM, NSF
Core Color
Gray
Caster Wheel Bearings
Annular Ball
Caster Brake Included
No
System of Measurement
Inch
Caster Sub-Type
Swivel
Replacement Wheel
Mfr. No. P-PRP-050x013/038B
Caster Product Group
Swivel Caster
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Mounting Type
Threaded Stem
Caster Load Rating Range
Light Duty
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
325 lb
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85-95 Shore A
Series
P12 Series
Wheel Core Material
Polypropylene
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included

Description

Cstr,Swivl Stem,Gray Surelastic,325 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.