This item is Discontinued.

Eaton Bussmann Fuse Block, R UL Class, 1 Poles, Box Lug R60100-1CR

Fuse Block, R UL Class, 1 Poles, Box Lug (Discontinued)

  • Mfr # R60100-1CR
  • Zoro # G0244011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R60100-1CR
Zoro #
G0244011
UPC #
051712147804
Country of Origin
Mexico

Dimensions

Width
2.22"
Length
9.50"
Wire Size
8 to 1/0 AWG
Length (Straight Wireway)
9.50 in

Details

Item
Fuse Block
Series
R600
Number of Poles
1
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Type
Industrial
Fuse Holder Code
R
For Fuse Series
LPS-RK, FRS-R, DLS-R, KTS-R
Fuse UL Class
R
Standards
UL Listed, CSA Certified
Fuse Block or Holder DC Voltage Rating
300VDC
Amp Range of Fuse Block or Holder
70 to 100A
Fuse Block or Holder AC Voltage Rating
600VAC
Indicating / Nonindicating
Nonindicating

Description

Fuse Block, Fuse UL Class R, Number of Poles 1, Series R600, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Width 2.22 In., Length 9.50 In., Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.